Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16"x16"x1" Electrostatic Air Filter

  • Mfr # ES16161

  • Zoro # G600623002


product price: $43.19
/ea

Key Features

Length
20"
Width
20"
Weight
4.5 lbs
Height
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES16161
Zoro #
G600623002
UPC #
855303007160
Country of Origin
United States

Dimensions

Length
20"
Width
20"
Height
1.25"

Details

Weight
4.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.