16"x27"x6"Wide Body Washable Permanent Furnace Filters

  • Mfr # ESS16276

  • Zoro # G900622972


product price:  $86.39
/ea
Free Shipping & Returns

Key Features

Height
6"
Width
30"
Weight
8.5 lbs
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS16276
Zoro #
G900622972
UPC #
855303007450
Country of Origin
United States

Dimensions

Height
6"
Width
30"
Length
20"

Details

Weight
8.5 lbs

Description

ESS silver 94% filters from Air-Care are a great option for newer furnaces that require a larger framed filter. We have updated our filters using anodized aluminum and a sleek design. Same great functionally and lifetime warranty. Available depths are 3,4,5, and 6 and are undercut with a 1/8 tolerance while length and width are actual. This is a custom product and cannot be exchanged or returned. Save money and the environment by switching to permanent, washable, electrostatic, MERV 8, air filters by Air-Care. Our electrostatic air filters are 10 times more efficient than a standard disposable filter. Air-Care electrostatic air filters are electrostatically charged to trap the dust and allergens in your home. The filters clean the air by using static electricity, a safe, naturally occurring phenomenon, to filter up to 94% of air particles down to 1 micron. Simply wash the filter every 1-3 months and put it back in place, it is as easy as that. The sturdy, anodized aluminum frame will not rust and will stand the test of time. By switching to a permanent electrostatic filter, the air inside your home will be cleaner and fresher and you will be helping to reduce landfill waste.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.