
20x24x1 Flex Air Filter
Mfr # 2024F
Zoro # G104837486
product price: $45.15
/eaKey Features
Performance Rating
MERV 8
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
1 in
Common Applications
Heating and Ventalation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2024F
Zoro #
G104837486
UPC #
850040074253
Country of Origin
United States
Dimensions
Nominal Filter Size
20x24x1
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Common Applications
Heating and Ventalation
For Use With (Systems)
Heating and Ventalation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.