20"x25"x4"Wide Body Washable Permanent Furnace Filters

  • Mfr # ESS20254

  • Zoro # G000622988


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Weight
8.5 lbs
Height
4"
Width
25"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS20254
Zoro #
G000622988
UPC #
855303007412
Country of Origin
United States

Dimensions

Height
4"
Width
25"
Length
20"

Details

Weight
8.5 lbs

Description

This AIR-CARE brand 20"X25"X4" Wide Frame Electrostatic Air Filter has a weight of 8.5 lbs, a height of 4", a width of 25", and a length of 20".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.