20"x25"x5" Wide Body Washable Permanent Furnace Filters

  • Mfr # ESS20255

  • Zoro # G100622970


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Width
25"
Weight
8.5 lbs
Height
5"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS20255
Zoro #
G100622970
UPC #
855303007436
Country of Origin
United States

Dimensions

Width
25"
Height
5"
Length
20"

Details

Weight
8.5 lbs

Description

This AIR-CARE brand 20"x25"x5" Wide Frame Electrostatic Air Filter has a width of 25", a weight of 8.5 lbs, a height of 5", and a length of 20".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.