Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 19 in H, 2 1/2 in W, 880 cfm

  • Mfr # FG0189

  • Zoro # G222414309


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG0189
Zoro #
G222414309
UPC #
855303007481
Country of Origin
United States

Description

Air Filter, Filter Type Panel, Performance Rating MERV 17, Actual Depth 16 in, Actual Height 19 in, Actual Width 2 1/2 in, Compatible Grainger Part Number 396DU3, Compatible Manufacturer Model Number FG0278, Number of Filters 1, Media Material Fiberglass, Nominal Depth 19 in, Nominal Height 2 1/2 in, Nominal Width 16 in, Filters Down To 0.3 micron, Filters Out Aerosols, Oil, Particles, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 880 cfm, Frame Material Aluminum, Includes Gasket Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.