Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C.E.F Electrostatic Air Filter Cleaner

  • Mfr # SACH0062

  • Zoro # G300623005


product price: $22.79
/ea

Key Features

Width
14"
Weight
28.8 lbs
Length
14"
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACH0062
Zoro #
G300623005
UPC #
855303007009
Country of Origin
United States

Dimensions

Width
14"
Length
14"
Height
12"

Details

Weight
28.8 lbs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.