Zoro Homepage

Kool-Wrap Air Conditioner Filter

  • Mfr # KW0004

  • Zoro # G600634008


product price: $54.99
/ea

Key Features

Length
20''
Height
1''
Width
20''
Weight
2.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW0004
Zoro #
G600634008
UPC #
-
Country of Origin
United States

Dimensions

Length
20''
Height
1''
Width
20''

Details

Weight
2.45 lbs

Description

The AIR-CARE Kool-Wrap Air Conditioner Filter has a length of 20'', a height of 1'', a width of 20'', and a weight of 2.45 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.