Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Bulb for UVC Max 25 - Dual Voltage 110V/24V

  • Mfr # ACC0180

  • Zoro # G500634023


product price: $44.59
/ea

Key Features

Length
22''
Width
10''
Height
4''
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC0180
Zoro #
G500634023
UPC #
855303007542
Country of Origin
United States

Dimensions

Length
22''
Width
10''
Height
4''

Details

Weight
2 lbs

Description

This AIR-CARE brand Replacement Bulb for UVC Max 25 is dual voltage, compatible with 110V/24V. It measures 22'' in length, 10'' in width, and 4'' in height, and weighs 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.