Zoro Homepage

UOK Electrostatic Air Filter Deodorizer

  • Mfr # SACH0064

  • Zoro # G100623007


product price: $24.69
/ea

Key Features

Width
14"
Weight
28.8 lbs
Height
12"
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACH0064
Zoro #
G100623007
UPC #
855303007016
Country of Origin
United States

Dimensions

Width
14"
Height
12"
Length
14"

Details

Weight
28.8 lbs

Description

Experience the power of our Permanent Washable Air Filter Deodorizer – a concentrated spray designed to tackle problem odors effectively. After cleaning your Washable Filter, simply apply this deodorizer for remarkable results. As it evaporates, it leaves behind a refreshing fragrance that revitalizes stale air and eliminates lingering odors. Enjoy the light and fresh scent that this product brings to your living space


  • •High-performance concentrate spray for problem odors.
  • •Apply after cleaning the Washable Filter.
  • •Leaves a fresh fragrance and eliminates lingering odors.
  • •Enjoy the light and refreshing scent it brings to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.