Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zephyr Air Duct Cleaning Machine

  • Mfr # FG0285

  • Zoro # G716221819


product price: $3,273.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Includes
Dual Stage 15 Gal. Bag Filter (5/pkg.), 3rd Stage 13” x 15” x 1” Electra Silver Washable filter, 4th Stage HEPA, 13-3/8” x 17-5/8 x 3-1/8”, Drill Powered Dryer Duct Cable (5/16’ core x20 ft) with 4” Brush, 1 1/2″ Vacuum Hose
Mount
10" diameter rear wheels, 4" front caster wheels
Length (In.)
26"
Filter Efficiency (%)
0.9997
Width (In.)
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG0285
Zoro #
G716221819
UPC #
850073560259
Country of Origin
United States

Dimensions

Length (In.)
26"
Width (In.)
26"
Height (In.)
37"

Details

Includes
Dual Stage 15 Gal. Bag Filter (5/pkg.), 3rd Stage 13” x 15” x 1” Electra Silver Washable filter, 4th Stage HEPA, 13-3/8” x 17-5/8 x 3-1/8”, Drill Powered Dryer Duct Cable (5/16’ core x20 ft) with 4” Brush, 1 1/2″ Vacuum Hose
Mount
10" diameter rear wheels, 4" front caster wheels
Filter Efficiency (%)
0.9997
Filter Rating (Microns)
0.3 Micron
Voltage
110 Volt AC, 50/60 Hz
Air Flow (CFM)
200 CFM
Comes With
Collector Bag 15 Gal, dual layer bag, dual layer; ON/OFF power Control switch; 9.5" x 9.5"x 2.75" 4 Stage HEPA Filters

Description

The Zephyr is the Newest addtion to our unique lineup of Professional air Duct Cleaning machines. Enineered for efficiency and affordaiblity, it offers contractors an ideal balance of perfomance and value. The Zephyr is ideal for ontact cleanigninDuct systems and Dryer Vent Cleaning


  • 200 CFM Air- Flow
  • Stattic Pressure 75 in Water Columns
  • 13 AMPS
  • Vacuuum Hose cuff fittings 3" or 2" x 35' Hose
  • 4 Stage Hepa Filtration
  • 15 Gallon Dual Layer collection Bag
  • 9.5" x 9.5" x 2.75" 99.97% @.3 Microns
  • Rotational Moulded Body
  • On/OffSwitch
  • 10" Diameter RearWheels and 4" Frony locking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.