
18 Aluminum Wall Exhaust Shutter Rear Flange
Mfr # EAS-MF 18"
Zoro # G008370348
product price: $59.99
/eaKey Features
Application
Wall Mount - Exhaust
Material
Aluminum frame and blades
Width
18"
Depth
2.5"
Frame Finish
Mill Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EAS-MF 18"
Zoro #
G008370348
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Depth
2.5"
Height
18"
Details
Application
Wall Mount - Exhaust
Material
Aluminum frame and blades
Frame Finish
Mill Finish
Description
The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.