Zoro Homepage

Flourescent Bulb Crusher (333-100-120), Drum Top Machine for Tube Lamps w/ Filter

  • Mfr # 333-100-120

  • Zoro # G1454332


product price: $6,112.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

For Use With
Linear Fluorescents
Capacity of 4 Ft. T8 Lamps
1,350
Capacity of 4 Ft. T12 Lamps
875
Warranty
1 yr
Capacity of CFLs
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-100-120
Zoro #
G1454332
UPC #
-
Country of Origin
United States

Details

Item
Bulb Crusher
For Use With
Linear Fluorescents
Capacity of 4 Ft. T8 Lamps
1,350
Capacity of 4 Ft. T12 Lamps
875
Warranty
1 yr
Capacity of CFLs
3,000
Capacity of 4 Ft. T12 U-Tube Lamps
550
Description/Special Features
5 Stage Filter System, Intelli Technology with LCD Display
Material
Plastic and Rubber, Steel
Capacity of 8 Ft. T12 Lamps
400
Compliance
Use and Recycling of The Crushed Lamps is Regulated By The EPA. Lamp Crushing is Prohibited in CA, CT, MA, ME, MN, MO, NH, PA, RI, VT, and WV. Permits are Required for use in MI and NJ. An Application is Required in Advance of usage in TX
Capacity of 4 Ft. T17 Lamps
300
Includes
48 in T12 Entry Tube, Drum Not Included

Description

The TERRACYCLE REGULATED WASTE 333-100-120 Lamp Crusher is a bulb crushing unit constructed from steel, plastic, and rubber components. It is designed for use with linear fluorescent lamps and features Intelli Technology with an LCD display for operational monitoring. The unit includes a 48-inch T12 entry tube and uses a five-stage filter system for controlled processing. The drum is not included with this model.

Key Features:

  • Material: Steel, plastic, and rubber construction
  • Filter System: Five-stage filtration for lamp crushing operation
  • Technology: Intelli Technology with LCD display
  • Lamp Capacities: Holds up to 875 4-ft T12 lamps, 1350 4-ft T8 lamps, 400 8-ft T12 lamps, 550 4-ft T12 U-tube lamps, 300 4-ft T17 lamps, and 3000 CFLs
  • Includes: 48-inch T12 entry tube (drum not included)
  • For Use With: Linear fluorescent lamps
  • Warranty: 1-year limited warranty
  • Regulatory Note: Use and recycling of crushed lamps are regulated by the EPA; operation restrictions and permit requirements vary by state

Restrictions

This item has been restricted from sale in the following states: CT, ME, MN, MO, NH, PA, RI, VT, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.