
Kufo Seco 3HP UFO-102B Bag Dust Collector
Mfr # UFO-102B
Zoro # G505173985
product price: $2,080.99
/eaSold in multiples of 7 for $14,566.93
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFO-102B
Zoro #
G505173985
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Kufo seco dust collectors dust collector with 3hp motor kufo seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 220v motor. Includes 25-micron filter bags. Collector with 3 hp motor provides up to 2,750 cfm using a 13" diameter impeller. Offers 10.4 cubic foot bag capacity. Bag measures 19-1/2" diameter x 31" d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.