Zoro Homepage
This item is Discontinued.
Air Handler 1-Ply Link Air Filter, 16x14", 70" Length 2JUX2

1-Ply Link Air Filter, 16x14", 70" Length (Discontinued)

  • Mfr # 2JUX2
  • Zoro # G6716796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUX2
Zoro #
G6716796
UPC #
190735012949
Country of Origin
United States

Dimensions

Nominal Height
16 in
Section Width
14 in
Link Filter Total Width
70 in
Actual Width
69 1/4 in
Total Length
70"
Thickness
1"
Actual Filter Size
15-1/4 in x 69-1/4 in x 1 in
Section Length
70"
Nominal Thickness
1 in
Nominal Filter Size
16x70x1
Actual Thickness
1 in
Section Height
16"
Actual Height
15 1/4 in
Link Filter Total Length
70"
Nominal Width
70 in

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 14 in, Number of Sections 5, Link Filter Total Width 70 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.