Air Handler
10x36x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C055
Zoro # G7577981
product price: $9.19
/ea
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 10 in
- Actual Width 36 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201224)
- NORDYNE 01-0024 10/370 Round Cap (01-0024)
- HEIL QUAKER Motor, 2 - 1/2 HP, 230/480V, 1725 rpm (1170539)
- IEC 15HP, 277V FAN COIL MOTOR (E020-70021547)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 10 (4YUU8)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 13, High Capacity, Synthetic, 2EKJ8, White (2EKJ8)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- ILC FILTER 8X18X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 8 X 18 X 075 MADE IN THE USA FILTER (WY-0R5A-0)
- Air Handler Pleated Air Filters