Zoro Homepage
This item is Discontinued.
Air Handler 12-1/2x24-1/2x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 1.0 to 3.0 microns 21C046

12-1/2x24-1/2x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 21C046
  • Zoro # G7572984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C046
Zoro #
G7572984
UPC #
190735001400
Country of Origin
United States

Dimensions

Nominal Filter Size
12-1/2x24-1/2x1
Actual Filter Size
12-1/2 in x 24-1/2 in x 3/4 in
Nominal Height
13 in
Nominal Width
25 in
Nominal Depth
1 in
Actual Width
24 1/2 in
Actual Height
12 1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Filter Item
Standard Capacity Pleated Filter
Air Flow @ 300 fpm
677 cfm
Filter Efficiency
40%
Frame or Header Material
Beverage Board
Filter Frame Color
White
Media Material
Synthetic
Air Flow @ 500 fpm
1,128 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.37 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
High Initial Resistance
0.34"WC
Standards
UL 900 Classified
MERV
7
Filter Efficiency - Air Filters
35 %
High Velocity
500 fpm
Media Area
4 sq ft
Common Applications
General Use
Initial Resistance @ 300 fpm
0.22 in wc
Removes Particles Down To
1.0 to 3.0 microns
Pleats per Linear Feet
12
Frame Included
Yes
Frame Type
Moisture Resistant Die Cut Chipboard
Gasket Location
None
Gasket Material
None
Pleats per Linear Foot
12
Style - Air Filters
Panel
Air Filter Media Type
Synthetic

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 13x25x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.