Shop All Pleated Air Filters
Air Handler
12x12x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYP5
Zoro # G7486735
product price: $9.25
/ea
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 11 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYP5
- Zoro # G7486735
- UPC # 190735005781
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 11 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x12x1 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11-1/2 in x 11-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x12x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.2 sq ft, Pleats per Linear Foot 12, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- CADET 24" Electric Baseboard Heater, White, 262/350W, 208/240V (2F350W)
- RHEEM Repl Control Thermostat, NG, 5AU69, 5AU70 (SP20166B)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYU9)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3GUY1)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE9)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- AAF FLANDERS 16x24x1 FBG Furn Filter (10055.011624)
- Air Handler Pleated Air Filters