Shop All Pleated Air Filters
Air Handler
15x20x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYU9
Zoro # G4565897
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2DYU9
- Zoro # G4565897
- UPC # 190735006092
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 15x20x2 |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 14-1/2 in x 19-1/2 in x 1-3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 15x20x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 9.3 sq ft, Pleats per Linear Foot 18, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT 5218301U 12Vdc 2 Wire Constant (5218301U)
- MVP MASTER RAM SERIES 6" Protection Grille (PROTECTION GRILLE 6")
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U324)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKC4)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV3)
- AIR HANDLER Pleated Air Filter, 20x20x4, MERV 7, Standard Capacity, Synthetic, 2W236, White (2W236)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYU1)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FD16X16X2_6)
- Air Handler Pleated Air Filters