Zoro Homepage
This item is Discontinued.
Air Handler 12x18x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns 6B979

12x18x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 6B979
  • Zoro # G3778047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B979
Zoro #
G3778047
UPC #
190735026458
Country of Origin
United States

Dimensions

Nominal Filter Size
12x18x1
Actual Filter Size
11-1/2 in x 17-1/2 in x 3/4 in
Nominal Height
12 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Height
11 1/2 in
Actual Width
17 1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Filter Item
High Capacity Pleated Filter
Air Flow @ 300 fpm
450 cfm
Filter Efficiency
40%
Frame or Header Material
Beverage Board
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
750 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.33 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
MERV
8
Pleats per Linear Foot
15
High Initial Resistance
0.24"WC
Removes Particles Down To
3.0 to 10.0 microns
Pleats per Linear Feet
15
Media Area
3.5 sq ft
Frame Type
Moisture Resistant Die Cut Chipboard
Gasket Location
None
Standards
UL 900 Classified
Initial Resistance @ 300 fpm
0.20 in wc
Common Applications
General Use
High Velocity
500 fpm
Frame Included
Yes
Gasket Material
None
Air Filter Media Type
Synthetic
Filter Efficiency - Air Filters
40 %
Style - Air Filters
Panel

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x18x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.5 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.