Zoro Homepage
This item is Discontinued.
Air Handler 12x24x10 Cube Air Filter, Synthetic, MERV 8, 3.0 to 10.0 micron 6B782

12x24x10 Cube Air Filter, Synthetic, MERV 8, 3.0 to 10.0 micron (Discontinued)

  • Mfr # 6B782
  • Zoro # G3755394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B782
Zoro #
G3755394
UPC #
190735024591
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x10
Actual Filter Size
11-1/4 in x 23-1/4 in x 10 in
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
10 in
Actual Height
11 1/4 in
Actual Width
23 1/4 in
Actual Depth
10 in

Description

Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 12x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 1.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.