Zoro Homepage
This item is Discontinued.
Air Handler 14x25x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 1.0 to 3.0 microns 6B967

14x25x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 6B967
  • Zoro # G3776857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B967
Zoro #
G3776857
UPC #
190735026335
Country of Origin
Multiple

Dimensions

Nominal Filter Size
14x25x1
Actual Filter Size
13-1/2 in x 24-1/2 in x 3/4 in
Nominal Height
14 in
Nominal Width
25 in
Nominal Depth
1 in
Actual Height
13 1/2 in
Actual Depth
3/4 in
Actual Width
24 1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Filter Item
High Capacity Pleated Filter
Air Flow @ 300 fpm
729 cfm
Frame or Header Material
Beverage Board
Filter Efficiency
40%
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
1,215 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.33 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Gasket Material
None
Common Applications
General Use
Style - Air Filters
Panel
Gasket Location
None
Removes Particles Down To
1.0 to 3.0 microns
Frame Type
Moisture Resistant Die Cut Chipboard
Filter Efficiency - Air Filters
40 %
Air Filter Media Type
Synthetic
Initial Resistance @ 300 fpm
0.20 in wc
High Initial Resistance
0.24"WC
Standards
UL 900 Classified
High Velocity
500 fpm
MERV
8
Media Area
4.6 sq ft
Frame Included
Yes
Pleats per Linear Foot
17

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 14x25x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.6 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.