This item is Discontinued.

Air Handler 15x20x1/4 Polyester Air Filter Pad, MERV 7, 625 cfm @ 300fpm, Blue/White 2GFJ9

15x20x1/4 Polyester Air Filter Pad, MERV 7, 625 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 2GFJ9
  • Zoro # G2836989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GFJ9
Zoro #
G2836989
UPC #
190735007655
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x1/4
Nominal Width
20 in
Nominal Thickness
1/4 in
Nominal Height
15 in
Actual Filter Size
15 in x 20 in x 1/4 in
Actual Width
20 in
Actual Thickness
1/4 in
Actual Height
15 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Removes Particles Down To
1.0 to 3.0 microns
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
625 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
150 Degrees F
Max. Velocity
300 fpm
Standards
UL 900 Classified
Air Filter Item
Air Filter Pad
Item
Air Filter Pad
Air Filter Color
Blue/White
Final Resistance
0.50" WC
Frame Included
No
Recommended Final Resistance
0.5 in wc
Air Filter Media Type
Polyester
Surface Tackifier
Yes
Style - Air Filters
Pad
Type
3.3 POLY PAD PINK

Description

Air Filter Pad, Pad, Nominal Filter Size 15x20x1/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue, White, Surface Tackifier Yes, Filters Out Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 micron, Max. Velocity 300 fpm, Nominal Height 15 in, Nominal Width 20 in, Nominal Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.