Zoro Homepage
This item is Discontinued.
Air Handler 16" x 24" x 1" Polyester Air Filter Pad, MERV 7, 800 cfm @ 300fpm, Blue/White 6B746

16" x 24" x 1" Polyester Air Filter Pad, MERV 7, 800 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 6B746
  • Zoro # G3782116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B746
Zoro #
G3782116
UPC #
190735024362
Country of Origin
United States

Dimensions

Nominal Filter Size
16" x 24" x 1"
Nominal Width
24 in
Nominal Thickness
1 in
Nominal Height
16 in
Actual Filter Size
16 in x 24 in x 7/8 in
Actual Width
24 in
Actual Thickness
7/8 in
Actual Height
16 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Removes Particles Down To
1.0 to 3.0 microns
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
800 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
150 Degrees F
Max. Velocity
300 fpm
Standards
UL 900 Classified
Dust Holding Capacity
165 g
Frame Included
No
Style - Air Filters
Pad
Air Filter Media Type
Polyester
Recommended Final Resistance
0.5 in wc
Max. Air Flow
300 fpm
Surface Tackifier
Yes
Dust Wt. Arrestance
0.88
Item
Air Filter Pad
Air Filter Color
Blue/White
Final Resistance
0.50" WC
Air Filter Item
Air Filter Pad

Description

Air Filter Pad, Pad, Nominal Filter Size 16x24x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 24 in, Nominal Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.