Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler 16x20x2 Pleated Air Filter, High Capacity, Synthetic, MERV 7, 1.0 to 3.0 microns 5M315

16x20x2 Pleated Air Filter, High Capacity, Synthetic, MERV 7, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 5M315
  • Zoro # G6540624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M315
Zoro #
G6540624
UPC #
190735020739
Country of Origin
Multiple

Dimensions

Nominal Filter Size
16x20x2
Actual Filter Size
15-1/2 in x 19-1/2 in x 1-7/8 in
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Width
19 1/2 in
Actual Height
15 1/2 in
Actual Depth
1 7/8 in

Details

Performance Rating
MERV 7
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
667 cfm
Air Filter Item
High Capacity Pleated Filter
Frame or Header Material
Galvanized Steel
Filter Efficiency
40%
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
1,111 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.37 in wc
Max. Temp.
400 Degrees F
Max. Velocity
500 fpm
Media Color
White
Style - Air Filters
Panel
Pleats per Linear Feet
13
Pleats per Linear Foot
13
Media Area
6.9 sq ft
High Initial Resistance
0.26"WC
High Velocity
500 fpm
Standards
UL 900 Classified
Frame Type
24 ga. Galvanized Steel
Common Applications
General Use
MERV
7
Removes Particles Down To
1.0 to 3.0 microns
Gasket Material
None
Filter Efficiency - Air Filters
35 %
Gasket Location
None
Frame Included
Yes
Air Filter Media Type
Synthetic
Initial Resistance @ 300 fpm
0.22 in wc

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Galvanized Steel, Common Applications High Temperature, Media Color White, Media Area 6.9 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.