Zoro Homepage
This item is Discontinued.
Air Handler 16x22-1/4x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 1.0 to 3.0 microns 6B995

16x22-1/4x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 6B995
  • Zoro # G3776744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B995
Zoro #
G3776744
UPC #
190735026618
Country of Origin
United States

Dimensions

Nominal Filter Size
16x22-1/4x1
Actual Filter Size
15 1/2 in x 22 1/4 in x 3/4 in
Nominal Height
16 in
Nominal Width
23 in
Nominal Depth
1 in
Actual Height
15 1/2 in
Actual Depth
3/4 in
Actual Width
22 1/4 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
767 cfm
Air Filter Item
Standard Capacity Pleated Filter
Frame or Header Material
Beverage Board
Filter Efficiency
40%
Filter Frame Color
White
Media Material
Synthetic
Air Flow @ 500 fpm
1,278 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.37 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Common Applications
General Use
High Velocity
500 fpm
Filter Efficiency - Air Filters
35 %
Air Filter Media Type
Synthetic
Pleats per Linear Foot
12
Initial Resistance @ 300 fpm
0.22 in wc
High Initial Resistance
0.30"WC
Pleats per Linear Feet
12
Style - Air Filters
Panel
Removes Particles Down To
1.0 to 3.0 microns
Gasket Material
None
MERV
7
Standards
UL 900 Classified
Frame Type
Moisture Resistant Die Cut Chipboard
Gasket Location
None
Media Area
4.5 sq ft
Frame Included
Yes

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x23x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.5 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.