Zoro Homepage
This item is Discontinued.
Air Handler Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White 6B952

Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White (Discontinued)

  • Mfr # 6B952
  • Zoro # G3778336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B952
Zoro #
G3778336
UPC #
190735026182
Country of Origin
Multiple

Dimensions

Nominal Filter Size
16x24x2
Actual Filter Size
15-3/8 in x 23-3/8 in x 1-3/4 in
Nominal Height
16 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Width
23 3/8 in
Actual Height
15 3/8 in
Actual Depth
1 3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
800 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Filter Efficiency - Air Filters
40 %
Pleats per Linear Foot
19
Common Applications
General Use
Removes Particles Down To
0.3 to 1.0 microns
Standards
UL 900 Classified
Initial Resistance @ 300 fpm
0.20 in wc

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12.1 sq ft, Pleats per Linear Foot 19, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.