Zoro Homepage
This item is Discontinued.
Air Handler 17x19x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns 21C080

17x19x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 21C080
  • Zoro # G7590396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C080
Zoro #
G7590396
UPC #
190735001745
Country of Origin
United States

Dimensions

Nominal Filter Size
17x19x1
Actual Filter Size
16-1/2 in x 18-1/2 in x 3/4 in
Nominal Height
17 in
Nominal Width
19 in
Nominal Depth
1 in
Actual Width
18 1/2 in
Actual Height
16 1/2 in
Actual Depth
3/4 in

Description

Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 17x19x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.