Zoro Homepage
This item is Discontinued.
Air Handler 18" x 24" x 2" Polyester Air Filter Pad, MERV 7, 900 cfm @ 300fpm, Blue/White 6B741

18" x 24" x 2" Polyester Air Filter Pad, MERV 7, 900 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 6B741
  • Zoro # G3782667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B741
Zoro #
G3782667
UPC #
190735024317
Country of Origin
United States

Dimensions

Nominal Filter Size
18" x 24" x 2"
Nominal Width
24 in
Nominal Thickness
2 in
Nominal Height
18 in
Actual Filter Size
18 in x 24 in x 1-7/8 in
Actual Width
24 in
Actual Thickness
1 7/8 in
Actual Height
18 in
Nominal Depth
2 in

Details

Performance Rating
MERV 7
Removes Particles Down To
1.0 to 3.0 microns
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
900 cfm
Initial Resistance @ 300 fpm
0.10 in wc
Max. Temp.
150 Degrees F
Max. Velocity
500 fpm
Standards
UL 900 Classified
Style - Air Filters
Pad
Air Filter Item
Air Filter Pad
Air Flow @ 500 fpm
1,500 cfm
Air Filter Color
Blue/White
Dust Holding Capacity
255 g
Final Resistance
0.50" WC
Dust Wt. Arrestance
0.93
Recommended Final Resistance
0.5 in wc
Item
Air Filter Pad
Frame Included
No
Initial Resistance @ 500 fpm
0.16 in wc
Max. Air Flow
300 fpm
Surface Tackifier
Yes
Air Filter Media Type
Polyester

Description

Air Filter Pad, Pad, Nominal Filter Size 18x24x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 500 fpm, Nominal Height 18 in, Nominal Width 24 in, Nominal Thickness 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.