Zoro Homepage
This item is Discontinued.
Air Handler 18x18x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 1.0 to 3.0 microns 6B948

18x18x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 6B948
  • Zoro # G3777094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B948
Zoro #
G3777094
UPC #
190735026144
Country of Origin
Multiple

Dimensions

Nominal Filter Size
18x18x1
Actual Filter Size
17-3/4 in x 17-3/4 in x 3/4 in
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
17 3/4 in
Actual Height
17 3/4 in

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x18x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.2 sq ft, Pleats per Linear Foot 22, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.