Zoro Homepage
This item is Discontinued.
Air Handler 18x20x2 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 1.0 to 3.0 microns 2GHX7

18x20x2 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 2GHX7
  • Zoro # G4594046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHX7
Zoro #
G4594046
UPC #
190735010280
Country of Origin
Multiple

Dimensions

Nominal Filter Size
18x20x2
Actual Filter Size
17-1/2 in x 19-1/2 in x 1-3/4 in
Nominal Height
18 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Width
19 1/2 in
Actual Depth
1 3/4 in
Actual Height
17 1/2 in

Details

Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Air Filter Item
High Capacity Pleated Filter
Air Flow @ 300 fpm
750 cfm
Filter Efficiency
60%
Frame or Header Material
Beverage Board
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
1,250 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.33 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Removes Particles Down To
1.0 to 3.0 microns
Frame Included
Yes
Pleats per Linear Foot
20
Frame Type
Moisture Resistant Die Cut Chipboard
MERV
11
Initial Resistance @ 300 fpm
0.20 in wc
Air Filter Media Type
Synthetic
Style - Air Filters
Panel
High Initial Resistance
0.30"WC
High Velocity
500 fpm
Gasket Material
None
Media Area
11.6 sq ft
Standards
UL 900 Classified
Common Applications
General Use
Filter Efficiency - Air Filters
65 %
Gasket Location
None

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 18x20x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11.6 sq ft, Pleats per Linear Foot 20, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.