Zoro Homepage
This item is Discontinued.
Air Handler 2-Ply Link Air Filter, 16x24", 96" Length 2GFG4

2-Ply Link Air Filter, 16x24", 96" Length (Discontinued)

  • Mfr # 2GFG4
  • Zoro # G7604642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFG4
Zoro #
G7604642
UPC #
190735007525
Country of Origin
United States

Dimensions

Nominal Height
16 in
Section Width
24 in
Link Filter Total Width
96 in
Actual Width
95 1/4 in
Nominal Filter Size
16x96x1
Actual Thickness
1 in
Link Filter Total Length
96"
Section Length
24"
Actual Filter Size
15-1/4 in x 95-1/4 in x 1 in
Nominal Thickness
1 in
Total Length
96"
Section Height
16"
Actual Height
15 1/4 in
Thickness
1"
Nominal Width
96 in

Details

Air Filter Item
Link Air Filter
Number of Sections
4
Performance Rating
MERV 8
Material
POLYESTER
Air Flow
500 fpm
Removes Particles Down To
3.0 to 10.0 microns
Recommended Final Resistance
1.0 in wc
Frame Included
No
Filter Efficiency
25%
Item
Link Air Filter
Max. Temp.
200 Degrees F
Media Material
Synthetic
Style - Air Filters
Panel
Air Filter Ply
2
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
9-Gauge Steel Wire
Air Flow @ 500 fpm
1,968 cfm
Number of Ply
2
Max. Velocity
500 fpm
Frame Type
Internal Wire Heat Sealed Inside Layers
Final Resistance
1"WC
Initial Resistance @ 500 fpm
0.50 in wc
Media Color
Green
Ply
2
Air Filter Media Type
Synthetic
Number of Links Per Carton
4
Initial Resistance
0.28"WC
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Filter Efficiency - Air Filters
25 %
Standards
UL 900

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 24 in, Number of Sections 4, Link Filter Total Width 96 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.