Zoro Homepage
This item is Discontinued.
Air Handler 2-Ply Link Air Filter, 16x25", 100" Length 2GFH7

2-Ply Link Air Filter, 16x25", 100" Length (Discontinued)

  • Mfr # 2GFH7
  • Zoro # G6822812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFH7
Zoro #
G6822812
UPC #
190735007594
Country of Origin
United States

Dimensions

Nominal Height
16 in
Section Width
25 in
Link Filter Total Width
100 in
Actual Height
15 1/4 in
Actual Filter Size
15-1/4 in x 99-1/4 in x 1 in
Link Filter Total Length
100"
Thickness
1"
Total Length
100"
Nominal Filter Size
16x100x1
Actual Width
99 1/4 in
Section Length
25"
Section Height
16"
Nominal Thickness
1 in
Actual Thickness
1 in
Nominal Width
100 in

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 25 in, Number of Sections 4, Link Filter Total Width 100 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.