Zoro Homepage
This item is Discontinued.
Air Handler 2-Ply Link Air Filter, 24x24", 48" Length 2GHK5

2-Ply Link Air Filter, 24x24", 48" Length (Discontinued)

  • Mfr # 2GHK5
  • Zoro # G2836779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHK5
Zoro #
G2836779
UPC #
190735009727
Country of Origin
United States

Dimensions

Nominal Height
24 in
Section Width
24 in
Link Filter Total Width
48 in
Actual Thickness
1 in
Nominal Thickness
1 in
Actual Width
47 1/4 in
Actual Height
23 1/4 in
Nominal Filter Size
24x48x1
Thickness
1"
Section Height
24"
Total Length
48"
Section Length
24"
Link Filter Total Length
48"
Actual Filter Size
23-1/4 in x 47-1/4 in x 1 in
Nominal Width
48 in

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 2, Link Filter Total Width 48 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.