Zoro Homepage

Paint Collector Air Filter Roll, 21 in x 260 ft x 3 in, MERV 5, Fiberglass (Formerly Air Handler)

  • Mfr # 6B845

  • Zoro # G2519081


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Common Applications
Paint Collection
Nominal Filter Size
21 in x 260 ft x 3 in
Media Material
Fiberglass
Surface Tackifier
No
Performance Rating
MERV 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B845
Zoro #
G2519081
UPC #
190735025215
Country of Origin
Multiple

Dimensions

Nominal Filter Size
21 in x 260 ft x 3 in
Nominal Height
21 in
Nominal Width
260 ft
Nominal Thickness
3 in
Nominal Length
260 ft.
Actual Height
20 1/2 in
Actual Filter Size
20-1/2 in x 260 ft x 2-3/4 in
Actual Width
260 ft
Nominal Depth
2 1/2 in
Actual Thickness
2 3/4 in

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 21 in x 260 ft x 3 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 45 Percent, Common Applications Paint Collection, Media Material Fiberglass, Surface Tackifier No, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.