Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in x 30 ft x 1 in Hog Hair Air Filter Roll, MERV 7, Blue (Formerly Air Handler)

  • Mfr # 5C431

  • Zoro # G2730865


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20 in x 30 ft x 1 in
Nominal Width
30 ft
Nominal Thickness
1 in
Nominal Height
20 in
Performance Rating
MERV 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C431
Zoro #
G2730865
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 in x 30 ft x 1 in
Nominal Width
30 ft
Nominal Thickness
1 in
Nominal Height
20 in
Actual Filter Size
20 in x 30 ft x 3/4 in
Actual Width
30 ft
Actual Thickness
3/4 in
Actual Height
20 in
Media Roll Width
20"
Media Roll Length
30 ft.

Details

Performance Rating
MERV 6
Removes Particles Down To
3.0 to 10.0 micron
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Hog Hair
Media Color
Dark Blue
Filter Efficiency - Air Filters
60 %
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
180¿F
Max. Velocity
625 fpm
Standards
UL 900
Initial Resistance @ 500 fpm
0.28 in wc
Item
Air Filter Roll
Air Filter Color
Blue
Recommended Final Resistance
0.5 in wc
Air Filter Item
Air Filter Roll
Air Filter Media Type
Hog Hair
Style - Air Filters
Roll
Frame Included
No
Surface Tackifier
No
MERV
Less Than 5
Initial Resistance
0.15" WC

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 20 in x 30 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Hog Hair, Surface Tackifier No, Media Color Black, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.