Zoro Homepage
This item is Discontinued.
Air Handler 20" x 25" x 1/2" Polyester Air Filter Pad, MERV 7, 1,041 cfm @ 300fpm, Blue/White 2GFH2

20" x 25" x 1/2" Polyester Air Filter Pad, MERV 7, 1,041 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 2GFH2
  • Zoro # G0471576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFH2
Zoro #
G0471576
UPC #
190735007563
Country of Origin
United States

Dimensions

Nominal Filter Size
20" x 25" x 1/2"
Nominal Width
25 in
Nominal Thickness
1/2 in
Nominal Height
20 in
Actual Filter Size
20 in x 25 in x 1/2 in
Actual Width
25 in
Actual Thickness
1/2 in
Actual Height
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Removes Particles Down To
1.0 to 3.0 microns
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
1,041 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
150 Degrees F
Max. Velocity
300 fpm
Standards
UL 900 Classified
Recommended Final Resistance
0.5 in wc
Air Filter Item
Air Filter Pad
Surface Tackifier
Yes
Item
Air Filter Pad
Style - Air Filters
Pad
Final Resistance
0.50" WC
Frame Included
No
Air Filter Media Type
Polyester
Air Filter Color
Blue/White

Description

Air Filter Pad, Pad, Nominal Filter Size 20x25x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.