Zoro Homepage
This item is Discontinued.
Air Handler 20x22x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns 21C095

20x22x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 21C095
  • Zoro # G7567935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C095
Zoro #
G7567935
UPC #
190735001899
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x22x1
Actual Filter Size
19-1/2 in x 21-1/2 in x 3/4 in
Nominal Height
20 in
Nominal Width
22 in
Nominal Depth
1 in
Actual Height
19 1/2 in
Actual Width
21 1/2 in
Actual Depth
3/4 in

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.1 sq ft, Pleats per Linear Foot 24, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.