Zoro Homepage
This item is Discontinued.
Air Handler Pleated Air Filter, 20x24x2, MERV 8, High Capacity, Synthetic, 16B933, White 6B933

Pleated Air Filter, 20x24x2, MERV 8, High Capacity, Synthetic, 16B933, White (Discontinued)

  • Mfr # 6B933
  • Zoro # G3776613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B933
Zoro #
G3776613
UPC #
190735025994
Country of Origin
United States

Dimensions

Nominal Filter Size
20x24x2
Actual Filter Size
19-3/8 in x 23-3/8 in x 1-3/4 in
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Width
23 3/8 in
Actual Height
19 3/8 in
Actual Depth
1 3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
1,000 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Pleats per Linear Foot
15
Removes Particles Down To
1.0 to 3.0 microns
Initial Resistance @ 300 fpm
0.20 in wc
Standards
UL 900 Classified
Filter Efficiency - Air Filters
40 %
Common Applications
General Use

Description

Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 14.8 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.