Zoro Homepage
This item is Discontinued.
Air Handler 20x30x1 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 3.0 to 10.0 microns 2GJA7

20x30x1 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 2GJA7
  • Zoro # G4582085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GJA7
Zoro #
G4582085
UPC #
190735010457
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x30x1
Actual Filter Size
19-3/4 in x 29-3/4 in x 3/4 in
Nominal Height
20 in
Nominal Width
30 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
29 3/4 in
Actual Height
19 3/4 in

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x30x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.2 sq ft, Pleats per Linear Foot 37, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.