Zoro Homepage
This item is Discontinued.
Air Handler Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White 6B992

Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (Discontinued)

  • Mfr # 6B992
  • Zoro # G3777435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B992
Zoro #
G3777435
UPC #
190735026588
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x30x1
Actual Filter Size
19-3/4 in x 29-3/4 in x 3/4 in
Nominal Height
20 in
Nominal Width
30 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Height
19 3/4 in
Actual Width
29 3/4 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
1,250 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Removes Particles Down To
3.0 to 10.0 microns
Initial Resistance @ 300 fpm
0.22 in wc
Common Applications
General Use
Standards
UL 900 Classified
Pleats per Linear Foot
32
Filter Efficiency - Air Filters
35 %

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x30x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.3 sq ft, Pleats per Linear Foot 32, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.