Zoro Homepage
This item is Discontinued.
Air Handler 21-1/2x21-1/2x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns 21C063

21-1/2x21-1/2x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 21C063
  • Zoro # G7565634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C063
Zoro #
G7565634
UPC #
190735001578
Country of Origin
Multiple

Dimensions

Nominal Filter Size
21-1/2x21-1/2x1
Actual Filter Size
21-1/2 in x 21-1/2 in x 3/4 in
Nominal Height
22 in
Nominal Width
22 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
21 1/2 in
Actual Height
21 1/2 in

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 22x22x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.1 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.