This item is Discontinued.

Air Handler 21x21x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns 21C049

21x21x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 21C049
  • Zoro # G7507421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C049
Zoro #
G7507421
UPC #
190735001431
Country of Origin
United States

Dimensions

Nominal Filter Size
21x21x1
Actual Filter Size
20-1/2 in x 20-1/2 in x 3/4 in
Nominal Height
21 in
Nominal Width
21 in
Nominal Depth
1 in
Actual Height
20 1/2 in
Actual Width
20 1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
919 cfm
Air Filter Item
Standard Capacity Pleated Filter
Filter Efficiency
40%
Frame or Header Material
Beverage Board
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
1,531 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.37 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Initial Resistance @ 300 fpm
0.22 in wc
Frame Included
Yes
Pleats per Linear Feet
15
Frame Type
Moisture Resistant Die Cut Chipboard
Pleats per Linear Foot
15
Media Area
5.8 sq ft
Gasket Material
None
Removes Particles Down To
3.0 to 10.0 microns
Standards
UL 900 Classified
Air Filter Media Type
Synthetic
MERV
7
High Velocity
500 fpm
High Initial Resistance
0.34"WC
Style - Air Filters
Panel
Gasket Location
None
Common Applications
General Use
Filter Efficiency - Air Filters
35 %

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 21x21x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.