Zoro Homepage

24 in x 20 ft x 1 in Polyester Air Filter Roll, MERV 7, Blue/White (Formerly Air Handler)

  • Mfr # 2JUR9

  • Zoro # G4522357


product price: $49.19
/ea

Key Features

Nominal Filter Size
24 in x 20 ft x 1 in
Nominal Width
20 ft
Nominal Thickness
1 in
Nominal Height
24 in
Performance Rating
MERV 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUR9
Zoro #
G4522357
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24 in x 20 ft x 1 in
Nominal Width
20 ft
Nominal Thickness
1 in
Nominal Height
24 in
Actual Filter Size
24 in x 20 ft x 1 in
Actual Width
20 ft
Actual Thickness
3/4 in
Actual Height
24 in
Media Roll Length
20 ft.
Media Roll Width
24"

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 24 in x 20 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.