This item is Discontinued.

Air Handler 24x24x2 Fiberglass Air Filter Pad, MERV 1, 1,200 cfm @ 300fpm, Blue/White 2JUT2

24x24x2 Fiberglass Air Filter Pad, MERV 1, 1,200 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 2JUT2
  • Zoro # G7477811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUT2
Zoro #
G7477811
UPC #
190735012666
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Nominal Width
24 in
Nominal Thickness
2 in
Nominal Height
24 in
Actual Filter Size
24 in x 24 in x 1-7/8 in
Actual Width
24 in
Actual Thickness
1 7/8 in
Actual Height
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 1
Removes Particles Down To
Greater than 10.0 microns
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Common Applications
General Use
Media Material
Fiberglass
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
1,200 cfm
Initial Resistance @ 300 fpm
0.10 in wc
Max. Temp.
150 Degrees F
Max. Velocity
500 fpm
Standards
UL 900 Classified
Final Resistance
0.50" WC
Recommended Final Resistance
0.5 in wc
Frame Included
No
Surface Tackifier
No
Air Flow @ 500 fpm
2,000 cfm
Style - Air Filters
Pad
Air Filter Item
Air Filter Pad
Initial Resistance @ 500 fpm
0.16 in wc
Air Filter Media Type
Fiberglass
Air Filter Color
Blue/White
Item
Air Filter Pad
Type
Industrial Grade

Description

Air Filter Pad, Pad, Nominal Filter Size 24x24x2, Performance Rating MERV 1, Filter Efficiency - Air Filters 60 Percent, Media Material Fiberglass, Media Color Blue, White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust, Pollen, Paint Pigment, Removes Particles Down To Greater than 10.0 micron, Max. Velocity 500 fpm, Nominal Height 24 in, Nominal Width 24 in, Nominal Thickness 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.