24x24x1 Pleated Air Filter, MERV 12, Standard Capacity (Discontinued)
- Mfr # 1MBE5
- Zoro # G3777523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MBE5
Zoro #
G3777523
UPC #
190735001035
Country of Origin
Multiple
Dimensions
Nominal Filter Size
24x24x1
Actual Filter Size
23-3/8 in x 23-3/8 in x 3/4 in
Actual Width
23 3/8 in
Nominal Depth
1 in
Nominal Height
24 in
Actual Height
23 3/8 in
Actual Depth
3/4 in
Nominal Width
24 in
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 12, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 60 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Allergen Reduction, Media Color White, Media Area 7.4 sq ft, Pleats per Linear Foot 29, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.