Zoro Homepage
This item is Discontinued.
Air Handler 24x24x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns 6B925

24x24x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 6B925
  • Zoro # G3777234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B925
Zoro #
G3777234
UPC #
190735025918
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x1
Actual Filter Size
23-3/8 in x 23-3/8 in x 3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
1,200 cfm
Air Filter Item
High Capacity Pleated Filter
Frame or Header Material
Beverage Board
Filter Efficiency
40%
Filter Frame Color
White
Media Material
Synthetic
Air Flow @ 500 fpm
2,000 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.33 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
High Initial Resistance
0.24"WC
High Velocity
500 fpm
Frame Type
Moisture Resistant Die Cut Chipboard
Standards
UL 900 Classified
Style - Air Filters
Panel
Filter Efficiency - Air Filters
40 %
MERV
8
Media Area
7.4 sq ft
Frame Included
Yes
Air Filter Media Type
Synthetic
Removes Particles Down To
3.0 to 10.0 microns
Pleats per Linear Foot
29
Gasket Location
None
Common Applications
General Use
Initial Resistance @ 300 fpm
0.20 in wc
Gasket Material
None

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.4 sq ft, Pleats per Linear Foot 29, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.