Zoro Homepage
This item is Discontinued.
Air Handler 24x24x15 Cube Air Filter, Synthetic, MERV 8, 3.0 to 10.0 micron 2GFD6

24x24x15 Cube Air Filter, Synthetic, MERV 8, 3.0 to 10.0 micron (Discontinued)

  • Mfr # 2GFD6
  • Zoro # G7482736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFD6
Zoro #
G7482736
UPC #
190735007365
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x15
Actual Filter Size
23-1/2 in x 23-1/2 in x 15 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
15 in
Actual Depth
15 in
Actual Height
23 1/2 in
Actual Width
23 1/2 in

Details

Performance Rating
MERV 8
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Number of Pockets
2
Surface Tackifier
Yes
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
Galvanized Steel
Media Material
Synthetic
Item
Cube Air Filter
Max. Temp.
150 Degrees F
Media Color
Blue/White
Style - Air Filters
Bag
Air Filter Item
Cube Air Filter
Number of Ply
3
Max. Velocity
500 fpm
Initial Resistance @ 500 fpm
0.22 in wc
Removes Particles Down To
3.0 to 10.0 micron
Media Area
10 sq ft
Initial Resistance @ 300 fpm
0.13 in wc
Recommended Final Resistance
1.0 in wc
Air Flow @ 500 fpm
2,000 cfm
Filter Efficiency - Air Filters
35 %
Air Filter Ply
3
Standards
UL Class 900
Final Resistance
1.00" WC
Initial Resistance
0.22" WC
Frame Included
No
Air Flow
500 fpm
Air Filter Media Type
Synthetic

Description

Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 10 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.