This item is Discontinued.

Air Handler Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White 6B924

Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (Discontinued)

  • Mfr # 6B924
  • Zoro # G4638234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6B924
Zoro #
G4638234
UPC #
190735025901
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Actual Filter Size
23-3/8 in x 23-3/8 in x 1-3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Height
23 3/8 in
Actual Depth
1 3/4 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Removes Particles Down To
1.0 to 3.0 microns
Pleats per Linear Foot
15
Standards
UL 900 Classified
Common Applications
General Use
Initial Resistance @ 300 fpm
0.20 in wc
Filter Efficiency - Air Filters
40 %

Description

Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 17.9 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.