24x24x20 Cube Air Filter, Synthetic, MERV 8, 3.0 to 10.0 micron (Discontinued)
- Mfr # 2GFF8
- Zoro # G6734332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2GFF8
Zoro #
G6734332
UPC #
190735007495
Country of Origin
United States
Dimensions
Nominal Filter Size
24x24x20
Actual Filter Size
23-1/2 in x 23-1/2 in x 20 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
20 in
Actual Depth
20 in
Actual Height
23 1/2 in
Actual Width
23 1/2 in
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 13.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.